12.5W 1-Light Integrated LED Flush Mount Ceiling Fixture in Bronze
Diverse LED 12.5W 1-Light Integrated LED Flush Mount Ceiling Fixture in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Primary Material(s): Acrylic, Aluminum
- Safety Rated for Wet Locations
- Bulb(s) Included: Integrated
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Average Life:
- 5 yr
- Cable or Wire Type:
- Romex
- Collection:
- Diverse LED
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Estimated Annual Energy Cost:
- $1.51
- Glass Type:
- White
- Green Product:
- Yes, Energy Star
- Green Seal Certified:
- No
- Height:
- 3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 7-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Builder
- Lumens:
- 1100
- Lumens per Watt:
- 88
- Magnetic:
- No
- Material:
- Plastic, Aluminum
- Material Type:
- Acrylic
- Number Of Hours:
- 35000 h
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 12.5 W
- Weight:
- 0.39 lb
- Width:
- 7-1/2 in
- Wire Gauge (AWG):
- 12 ga