7-1/2 in. 12.5W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
This product has been replaced by
Manufacturer Part #57613WTWT
Diverse LED 7-1/2 in. 12.5W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Diverse LED
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lumens:
- 1100
- Material:
- Plastic, Aluminum
- Material Type:
- Acrylic
- Number of Lights:
- 1
- Temperature Range:
- -4 to 104 Deg F (-20 to 40 Deg C)
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 12.5 W
- Weight:
- 0.51 lb