60W 1-Light Medium E-26 Incandescent Pendant in Black
Era 60W 1-Light Medium E-26 Incandescent Pendant in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Primary Materials: Steel, Glass
- Safety Rated for Dry Locations
- Bulb Included: No
Documents
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- Romex
- Collection:
- Era
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $19.80
- Glass Type:
- Seeded
- Green Seal Certified:
- No
- Height:
- 10 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Magnetic:
- No
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Product Type:
- Pendant
- Temperature Range:
- -4 to 104 Deg F (20 to 40 Deg C)
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 6.38 lb
- Width:
- 11-3/4 in
- Wire Gauge (AWG):
- 12 ga