Era 60W 2-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Black

Part #M21670CDBK  |  Item #7559923  |  Manufacturer Part #21670CDBK

$ 318.16 EACH

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb Included: No
  • Primary Materials: Steel, Glass
  • Safety Rated for Dry Locations

Specifications

ADA Compliant: No

Application: Indoor

Bulb Type: Incandescent

Collection: Era

Color Finish: Black

Color Finish Category: Blacks

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Estimated Annual Energy Cost: $19.80

Glass Type: Seeded

Green Seal Certified: No

Height: 9 in

Installation Type: Ceiling Mount

Length: 15-3/4 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Transitional

Lumens: 840

Magnetic: No

Material: [Steel, Glass]

Number Of Lights: 2

Number Of Pieces: 1 Piece

Origin: Global

Temperature Range: -4 to 104 Deg F (-20 to 40 Deg C)

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Weight: 13.2

Width: 15-3/4 in

Wire Gauge: 12 ga