Essentials 100W 2-Light Bath Light in Satin Nickel

Part #M7136MRSN  |  Item #3255184  |  Manufacturer Part #7136MRSN

Color/Finish:
Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes hardware for easy installation
  • Easy installation instructions and template enclosed for convenient setup

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Essentials

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Color Temperature: 2700

Energy Star Compliant: No

Height: 7-1/2 in

Length: 6-1/2 in

Light Bulb Base Type: Medium E-26

Lumens: 2300

Number Of Lights: 2

UL Listed: No

Volts: 120V

Watts: 100

Width: 14 in