100W 2-Light Bath Wall Light in Oil Rubbed Bronze
Essentials 100W 2-Light Bath Wall Light in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- ADA Compliant:
- No
- Collection:
- Essentials
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 2700
- Depth:
- 8 in
- Energy Star Compliant:
- No
- Glass Type:
- Marble
- Height:
- 7 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lumens:
- 2300
- Number of Lights:
- 2
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 18 in