Essentials 100W 2-Light Incandescent Vanity Fixture in Oil Rubbed Bronze

Part #M8012FTOI  |  Item #4664040  |  Manufacturer Part #8012FTOI

$ 38.02 EACH

Color/Finish:
Oil Rubbed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Essentials

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Color Temperature: 2700

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 7 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Lumens: 2300

Material: [Aluminum, Glass]

Number Of Hours: 2500

Number Of Lights: 2

UL Listed: No

Volts: 120V

Watts: 100

Width: 18 in