Essentials 16-1/2 in. 60W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Oil Rubbed Bronze

Part #M5852FTOI  |  Item #4901205  |  Manufacturer Part #5852FTOI

$ 68.04 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Bulb Included: No
  • Primary Materials: Steel, Glass
  • Safety Rated for Damp Locations

Specifications

ADA Compliant: No

Application: Indoor

Average Life: 1

Bulb Type: Incandescent

Collection: Essentials

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 16-1/2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Estimated Annual Energy Cost: $19.80

Glass Type: Frosted

Green Seal Certified: No

Height: 5 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Early American

Lumens: 2016

Magnetic: No

Material: [Steel, Glass]

Number Of Hours: 2500

Number Of Lights: 3

Number Of Pieces: 1 Piece

Origin: Global

Temperature Range: -4 to 104 Deg F (-20 to 40 Deg C)

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Weight: 4.85

Wire Gauge: 12 ga