18 x 8 in. 100 W 2-Light Medium Bracket in Satin Nickel

You last purchased this on
 
Maxim Lighting®

Essentials 18 x 8 in. 100 W 2-Light Medium Bracket in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

Essentials 18 x 8 in. 100 W 2-Light Medium Bracket in Satin Nickel

  • Fast #
  • Part #M8012MRSN
  • Item #1797819
  • Manufacturer Part #8012MRSN
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires bulbs
  • Requires Certification

Specifications

Collection:
Essentials
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
8 in
Energy Star Compliant:
No
Glass Type:
Marble
Height:
7 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lumens:
2300
Material:
Aluminum
Number of Lights:
2
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
18 in