Maxim
Essentials 60W 1-Light Medium E-26 Base Incandescent Flushmount Ceiling Fixture in Satin Nickel
Part #M5884FTSN | Item #4901227 | Manufacturer Part #5884FTSN
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
Bulb Type: Incandescent
Collection: Essentials
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Color Temperature: 2700
ETL Listed: No
Energy Star Compliant: Yes
Glass Type: Frosted
Green: [Yes, Energy Star]
Height: 4-1/2 in
Installation Type: Flush Mount
Light Bulb Base Type: Medium E-26
Lumens: 672
Material: [Iron, Glass]
Number Of Lights: 1
UL Listed: No
Volts: 120V
Watts: 60
Width: 7-1/2 in