Essentials 60W 2-Light Flushmount Ceiling Fixture in Oil Rubbed Bronze

Part #M5885FTOI  |  Item #4901192  |  Manufacturer Part #5885FTOI

$ 26.02 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: Incandescent

Collection: Essentials

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 5 in

Installation Type: [Ceiling Mount, Flush Mount]

Light Bulb Base Type: Medium E-26

Lumens: 1344

Material: Steel

Number Of Hours: 2500

Number Of Lights: 2

UL Listed: No

Volts: 120V

Watts: 60

Width: 9 in