Essentials 8 in. 100 W 3-Light Medium Bracket in Satin Nickel

Part #M8013MRSN  |  Item #1684632  |  Manufacturer Part #8013MRSN

$ 60.03 EACH

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: Incandescent

Collection: Essentials

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 8 in

Energy Star Compliant: No

Glass Type: Marble

Height: 7 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lumens: 3450

Material: Aluminum

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 24 in