Maxim

Haven 120W 2-Light Medium E-26 Incandescent Wall Sconce in Oil Rubbed Bronze with Antique Brass

Part #M11739OIAB  |  Item #7559919  |  Manufacturer Part #11739OIAB

$ 50.03 EACH

Color/Finish:
Oil Rubbed Bronze/Antique Brass

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb Included: No
  • Primary Materials: Steel
  • Safety Rated for Dry Locations

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Haven

Color Finish: Oil Rubbed Bronze/Antique Brass

Color Finish Category: Bronze Tones

Depth: 6-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 7 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 2

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 120

Width: 9 in