18W 1-Light LED Under Cabinet Lighting in Bronze
CounterMax 5K 18W 1-Light LED Under Cabinet Lighting in Bronze
Frequently Purchased Together
Product Details
- The CounterMax 5k collection offers 5 different color temperatures to best fit the task at hand
Specifications
- ADA Compliant:
- No
- Average Life:
- 4 yr
- Collection:
- CounterMax 5K
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Rendering Index:
- 90
- Color Temperature:
- 5000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 1 in
- Installation Type:
- Under Cabinet
- Length:
- 36 in
- Light Bulb Type:
- LED
- Lighting Style:
- Utility
- Lumens:
- 2220
- Lumens per Watt:
- 105.56
- Material:
- Aluminum
- Maximum Temperature:
- 50
- Number Of Hours:
- 35000 h
- Number of Lights:
- 1
- Number of Pieces:
- 1 Piece
- Product Type:
- Under Cabinet
- Thickness:
- 1 in
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 18 W
- Weight:
- 2.55 lb
- Width:
- 3-1/2 in