60W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Bronze with Antique Brass
Goblet 60W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Bronze with Antique Brass
Frequently Purchased Together
Product Details
- Primary Materials: Steel, Glass
- Safety Rated for Dry Locations
- Bulb Included: No
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Cable or Wire Type:
- Romex
- Collection:
- Goblet
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze/Antique Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Green Seal Certified:
- No
- Height:
- 13 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Semi-flush Mount
- Length:
- 13-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 840
- Magnetic:
- No
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 2.54 lb
- Width:
- 13-1/2 in
- Wire Gauge (AWG):
- 12 ga