0 items

Maxim Lighting International CounterMax® 1-Light 18 in. 8W LED CounterMax Under Cabinet Light

M89994

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Collection
CounterMax®
Color Finish
Bronze
Color Finish Category
Bronze Tones
Height
1 in
Length
18 in
Lumens
500
Material
Aluminum
Number Of Lights
1
Volts
120V
Watts
8
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday