Maxim Lighting International Deven 10 in. 3-Light Semi-Flush Mount Ceiling Fixture
M20031SW
Color Finish
SPECIFICATIONS
- Bulb Type
- Incandescent
- Collection
- Deven
- Color Finish
- Satin Nickel
- Color Finish Category
- Nickel Tones
- ETL Listed
- No
- Energy Star Compliant
- No
- Height
- 10 in
- Installation Type
- Ceiling Mount
- Light Bulb Base Type
- Medium E-26
- Number Of Lights
- 3
- UL Listed
- No
- Volts
- 120V
- Watts
- 60
- Width
- 14 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday