Maxim Lighting International 100W 3-Light Pendant in Oil Rubbed Bronze

M46588223

Manufacturer Part #: 46588223

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes hardware for easy installation
  • Easy installation instructions and template enclosed for convenient setup

SPECIFICATIONS

Bulb Type
Incandescent
ETL Listed
No
Number Of Lights
1
UL Listed
No
Watts
100

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday