Maxim Lighting International

100W 4-Light Bracket Light in Satin Nickel

Part #M40956490  |  Manufacturer Part #40956490

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes hardware for easy installation
  • Easy installation instructions and template enclosed for convenient setup

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Number Of Lights: 4

UL Listed: No

Watts: 100