0 items

Maxim Lighting International Basix 100W 4-Light Medium E-26 Base Incandescent Bath Vanity

M2123IC

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Basix
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
2700
Depth
9 in
Energy Star Compliant
No
Glass Type
Ice
Height
8 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Lumens
4600
Material
Iron
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
27-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday