0 items

Maxim Lighting International 10W 2-Light LED Outdoor Wall Sconce

M86129

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes bulbs
  • Includes hardware

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
LED
Color Finish
Brushed Aluminum
Color Temperature
3000
Depth
4 in
ETL Listed
No
Energy Star Compliant
No
Height
11-1/4 in
Installation Type
Wall Mount
Lumens
1400
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
10
Width
4-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday