Maxim Lighting International 11-1/2 in. 1-Light Flushmount with Frosted Glass Shade

M5840FT

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Color Temperature
2700
Energy Star Compliant
No
Glass Type
Frosted
Height
6 in
Light Bulb Base Type
Medium E-26
Lumens
672
Material
Iron
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
11-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday