Maxim Lighting International

12 in 13W 1-Light Compact Fluorescent GU24 Outdoor Wall Lantern in Artesian Bronze

Part #M85402MCAT  |  Manufacturer Part #85402MCAT

Color/Finish:
Artesian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

Bulb Type: Compact Fluorescent

Color Finish: Artesian Bronze

Color Finish Category: Bronze Tones

Color Temperature: 2700

Energy Star Compliant: Yes

Glass Type: Mocha Cloud

Green: Energy Star, Yes

Height: 12 in

Light Bulb Base Type: GU24

Lighting Style: Contemporary

Lumens: 900

Material: Vivex

Number Of Hours: 10000

Number Of Lights: 1

UL Listed: Yes

Watts: 13

Width: 7 in