Maxim Lighting International 13-1/2 in. Flushmount

MGLS5841

Glass Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Glass part for the Essentials - 584x collection
  • Includes hardware

SPECIFICATIONS

Bulb Type
Incandescent
Color Temperature
2700
Energy Star Compliant
No
Glass Type
Marble
Height
6 in
Light Bulb Base Type
Medium E-26
Lumens
1344
Material
Glass, Iron
Number Of Lights
1
Width
13-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday