0 items

Maxim Lighting International Essentials 15-1/2 in. 3-Light Flushmount with Frosted Glass Shade

M5832FT

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Essentials
Color Finish
Textured White
Color Finish Category
Whites
ETL Listed
No
Glass Type
Frosted
Height
6 in
Installation Type
Ceiling Mount, Flush Mount
Light Bulb Base Type
Medium E-26
Lumens
2016
Material
Glass, Steel
Number Of Hours
2500
Number Of Lights
3
Type
Ceiling Light
UL Listed
No
Volts
120V
Watts
40
Width
15-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday