Maxim Lighting International

18 W 2-Light Flush Mount Ceiling Fixture in Satin Nickel

Part #M53136WTSN  |  Manufacturer Part #53136WTSN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Fluorescent

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Glass Type: White

Height: 3 in

Number Of Lights: 2

Watts: 18

Width: 9 in