0 items

Maxim Lighting International Orbit 21-1/2 in. 60W 4-Light Candelabra E-12 Ceiling Mount Pendant

M25142

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Orbit
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Height
21-1/2 in
Installation Type
Ceiling Mount
Length
19 in
Light Bulb Base Type
Candelabra E-12
Material
Metal
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
60
Width
19 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday