21 in. 20W Xenon Light in Satin Nickel
21 in. 20W Xenon Light in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Includes bulbs
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 2900
- Energy Star Compliant:
- No
- Height:
- 1-1/4 in
- Length:
- 21 in
- Light Bulb Base Type:
- Bi-Pin G8
- Light Bulb Type:
- Xenon
- Lumens:
- 675
- Material:
- Steel
- Number Of Hours:
- 3500 h
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 5 in