Maxim Lighting International CounterMax® 21 in. 20W Xenon Light

M87832

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes bulbs
  • Includes hardware

SPECIFICATIONS

Bulb Type
Xenon
Collection
CounterMax®
Color Finish
White
Color Finish Category
Whites
Color Temperature
2900
Height
1-1/4 in
Length
21 in
Light Bulb Base Type
Bi-Pin G8
Light Bulb Shape Code
G8
Lumens
675
Material
Steel
Number Of Hours
3500
Number Of Lights
3
UL Listed
Yes
Watts
20
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday