0 items

Maxim Lighting International CounterMax® 21 in. 6-Light LED Under Cabinet

M89914

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cabinets stay cool and safe with LED light output
  • Countermax® MX-L120DC is linkable with or without cords using MXInterLink4 accessories
  • Powered by choice of 3000K LED manufactured by CREE® or 2700K LED manufactured by Philips® Luxeon®
  • The hinged top gives easy access for installation and wiring
  • With a sleek profile and direct wiring, this fully dimmable state-of-the-art under cabinet light easily installs under the cabinet with its built-in knock outs and emits a crisp white light which illuminates without shadows

SPECIFICATIONS

Bulb Type
LED
Collection
CounterMax®
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Height
1 in
Length
13 in
Material
Glass
Number Of Lights
4
Volts
120V
Watts
2.4
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday