22 W 1-Light T9 Flush Mount Ceiling Fixture in White
22 W 1-Light T9 Flush Mount Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Includes bulbs
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 2-1/2 in
- Light Bulb Base Type:
- 4-Pin
- Light Bulb Shape Code:
- T9
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Lumens:
- 1050
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 22 W
- Width:
- 11-1/2 in