Maxim Lighting International

26W 2-Light Fluorescent Wall Sconce in Satin Nickel

Part #M83099FTSN  |  Manufacturer Part #83099FTSN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: Fluorescent

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Height: 7 in

Lumens: 1800

Number Of Lights: 2

Type: M83099FTSN

Watts: 26