0 items

Maxim Lighting International Soho 3-Light Wall

M11058SV

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Soho
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
10 in
Energy Star Compliant
No
Glass Type
Soft Vanilla
Height
9 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lumens
3450
Material
Iron
Number Of Lights
3
UL Listed
Yes
Watts
100
Width
23-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday