0 items

Maxim Lighting International CounterMax 30 in. 15W 40000 Hour LED Under Cabinet Light

M89965

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

SPECIFICATIONS

Bulb Type
LED
Collection
CounterMax
Color Finish
White
Color Finish Category
Whites
Color Temperature
2700
Energy Star Compliant
No
Height
1 in
Length
30 in
Lumens
975
Number Of Hours
40000
UL Listed
Yes
Volts
120V
Watts
15
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday