0 items

Maxim Lighting International Aurora 31-1/2 in. 100W 5-Light Medium Incandescent Chandelier

M20096FT

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Aurora
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Color Temperature
2700
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
30 in
Light Bulb Base Type
Medium E-26
Lumens
10350
Material
Steel
Number Of Lights
9
UL Listed
Yes
Volts
120V
Watts
100
Width
31-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday