0 items

Maxim Lighting International Essentials 4-Bulb Bath Light

M8014MR

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Essentials
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
8 in
Energy Star Compliant
No
Glass Type
Marble
Height
7 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lumens
4600
Material
Aluminum
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday