0 items

Maxim Lighting International Nexus 4-Light Medium E-26 Base Pendant

M12053WT

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Nexus
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
24-1/2 in
Light Bulb Base Type
Candelabra E-12
Lumens
4600
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
22 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday