0 items

Maxim Lighting International Elle 5-3/10 in. 60W 3-Light Bath Light with Frosted Glass Shade

M19053FT

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes bulbs
  • Includes hardware

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Xenon
Collection
Elle
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
2900
Depth
6 in
Energy Star Compliant
No
Glass Type
Frosted
Height
5-1/4 in
Installation Type
Damp
Light Bulb Base Type
G9 Double Loop
Light Bulb Shape Code
G9
Lighting Direction
Up Lighting
Lumens
2400
Material
Glass
Number Of Lights
3
UL Listed
No
Watts
40
Width
20-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday