0 items

Maxim Lighting International Diverse LED 6-1/5 in. 1-Light Flushmount with White Glass Shade

M87610WT

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes bulbs
  • Includes hardware

SPECIFICATIONS

Bulb Type
LED
Collection
Diverse LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Energy Star Compliant
No
Glass Type
White
Height
1-3/4 in
Lumens
700
Number Of Lights
1
UL Listed
Yes
Watts
10
Width
6-1/5 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday