6-1/2 in. 3-Light Outdoor Ceiling Mount Light in Black

You last purchased this on
 
Maxim Lighting®

6-1/2 in. 3-Light Outdoor Ceiling Mount Light in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

6-1/2 in. 3-Light Outdoor Ceiling Mount Light in Black

  • Fast #
  • Part #M1029BK
  • Item #3255231
  • Manufacturer Part #1029BK
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires bulbs
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
2700
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
6-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lumens:
2016
Material:
Aluminum
Number Of Hours:
1500 h
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
11 in