Maxim Lighting International Malaga 6 in. 100W 2-Light Bath Light with Marble Glass Shade
M2687MR
SPECIFICATIONS
- ADA Compliant
- No
- Bulb Type
- Incandescent
- Collection
- Malaga
- Color Finish
- Satin Nickel
- Color Finish Category
- Nickel Tones
- Depth
- 8 in
- Energy Star Compliant
- No
- Glass Type
- Satin Etched
- Height
- 6 in
- Light Bulb Base Type
- Medium E-26
- Lighting Direction
- Up Lighting
- Lumens
- 2300
- Material
- Iron
- Number Of Lights
- 2
- UL Listed
- Yes
- Watts
- 100
- Width
- 13-1/4 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday