0 items

Maxim Lighting International Essentials 60W 1-Light Medium E-26 Base Incandescent Flushmount Ceiling Fixture

M5884FT

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Essentials
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Color Temperature
2700
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
4-1/2 in
Installation Type
Flush Mount
Light Bulb Base Type
Medium E-26
Lumens
672
Material
Glass, Iron
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60
Width
7-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday