60W 1-Light Pendant in Oil Rubbed Bronze
60W 1-Light Pendant in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Easy installation instructions and template enclosed for convenient setup
- Includes hardware for easy installation
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 60 W