60W 1-Light Wall Sconce Light in Polished Chrome
Elle 60W 1-Light Wall Sconce Light in Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Includes bulbs
Specifications
- ADA Compliant:
- No
- Collection:
- Elle
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 2900
- Depth:
- 6-1/4 in
- Energy Star Compliant:
- No
- Height:
- 6-1/2 in
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Up Lighting
- Lumens:
- 800
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 5 in