0 items

Maxim Lighting International 60W 2-Light Incandescent Ceiling Light Fixture with Ice Glass

M5841IC

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Glass Type
Ice
Height
6 in
Light Bulb Base Type
Medium E-26
Lumens
1344
Material
Iron
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
13-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday