Maxim Lighting International 60W 3-Light Incandescent Bracket in Oil Rubbed Bronze

M45559223

Manufacturer Part #: 45559223

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes hardware for easy installation
  • Easy installation instructions and template enclosed for convenient setup

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Lighting Direction
Up Lighting
Number Of Lights
3
UL Listed
No
Watts
60

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday