0 items

Maxim Lighting International Nexus 60W 3-Light Incandescent Ceiling Light Fixture with White Glass

M12050WT

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Nexus
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Color Temperature
2700
Energy Star Compliant
No
Glass Type
White
Height
8-3/4 in
Light Bulb Base Type
Medium E-26
Lumens
2016
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday