0 items

Maxim Lighting International Aurora 7 in. 100W 4-Light Bath Light with Frosted Glass Shade

M20101FT

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Aurora
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Color Temperature
2700
Depth
9 in
Energy Star Compliant
No
Glass Type
Frosted
Height
7 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lumens
4600
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
29-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday