0 items

Maxim Lighting International CounterMax 7 in. 5.1W LED Under Cabinet Light

M89932

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

SPECIFICATIONS

Bulb Type
LED
Collection
CounterMax
Color Finish
White
Color Finish Category
Whites
Color Temperature
2700
Energy Star Compliant
No
Glass Type
Clear
Height
1 in
Length
7 in
Lumens
289
Number Of Hours
50000
UL Listed
Yes
Volts
120V
Watts
5.1
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday