Maxim Lighting International 8-1/2 in. Medium E-26 Base Wall Sconce

M3253FS

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Platinum
Depth
8-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted Seed
Height
13-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Material
Die Cast Aluminum
Number Of Lights
1
UL Listed
No
Watts
60
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday